Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 24VAC, For use with SR3B
Mfr # SR3XT101B
Zoro # G2507994
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V AC
- Number of Inputs 6
- Number of Outputs 4
- For Use With SR3B Logic Relays
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR3XT101B
- Zoro # G2507994
- UPC # 785901693840
- Country of Origin France
- Category Programmable Controller Accessories
Description
Extension Module, Number of Inputs 6, For Use With SR3B Logic Relays, Number of Outputs 4, Includes Instruction Manual, Power Required 24V AC, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR9P1GH13)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- Schneider Electric Programmable Controller Accessories