Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 12 inputs, 8 outputs
Mfr # TM3XTYS4
Zoro # G0040209
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 12
- Number of Outputs 8
- For Use With Modicon Mfr. No.M221 PLC
- Features Plate or Panel with Fixing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3XTYS4
- Zoro # G0040209
- UPC # 785901352556
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Depth | 85 mm |
Height | 90 mm |
Width | 30 mm |
Description
Extension Module, Number of Inputs 12, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 8, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Digital, 120/277V, White (DT2000W)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- Schneider Electric Programmable Controller Accessories