Shop All Programmable Controller Accessories
Schneider Electric
Extension Module, 100-240VAC, For SR3B
Mfr # SR3XT61FU
Zoro # G2572166
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 100 to 240V AC
- Number of Inputs 4
- Number of Outputs 2
- For Use With SR3B Logic Relays
- Includes Instruction Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # SR3XT61FU
- Zoro # G2572166
- UPC # 785901693802
- Country of Origin France
- Category Programmable Controller Accessories
Description
Extension Module, Number of Inputs 4, For Use With SR3B Logic Relays, Number of Outputs 2, Includes Instruction Manual, Power Required 100 to 240V AC, Features Checks program memory on each power up; 8 A for all 2 outputs (relay output), Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B10TD)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- Schneider Electric Programmable Controller Accessories