Shop All Manual Motor Switches
Schneider Electric
Extension Kit
Mfr # VZ31
Zoro # G0562348
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 mm
- Width 8 mm
- Range TeSys
- Accessory / Separate Part Category locking accessory
- Mechanical Interlocking door interlocking function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VZ31
- Zoro # G0562348
- UPC # 785901552222
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 8 mm |
Width | 8 mm |
Length | 400 mm |
Cross-Section Height | 0.31 in (8 mm) |
Cross-Section Width | 0.31 in (8 mm) |
Details
Item | Extension Kit |
Range | TeSys |
Accessory / Separate Part Category | locking accessory |
Mechanical Interlocking | door interlocking function |
Device Short Name | VZ |
Product Or Component Type | shaft extension |
Product Compatibility | V3 || V4 || V5 || V6 |
Back/Door Distance | 400-420 mm || 430-450 mm |
Description
Extension Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S506-1.25-R)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 14Amp Iec (GV2ME163)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- DAYTON Starter Enclosure, Plastic, NEMA 12, 9A (6FZJ2)
- Schneider Electric Motor Controls