Shop All Manual Motor Switches
Schneider Electric
Extension Kit
Mfr # VZ17
Zoro # G0562320
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 mm
- Width 6 mm
- Accessory / Separate Part Category locking accessory
- Range TeSys
- Back/Door Distance 300-330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VZ17
- Zoro # G0562320
- UPC # 785901552185
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 6 mm |
Width | 6 mm |
Length | 300 mm |
Cross-Section Width | 0.24 in (6 mm) |
Cross-Section Height | 0.24 in (6 mm) |
Details
Item | Extension Kit |
Accessory / Separate Part Category | locking accessory |
Range | TeSys |
Back/Door Distance | 300-330 mm |
Product Compatibility | V02 to V2 |
Mechanical Interlocking | door interlocking function |
Product Or Component Type | shaft extension |
Device Short Name | VZ |
Description
Extension Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- SQUARE D Thermal Unit, 32.3 to 34.7A (CC50.1)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- SCHNEIDER ELECTRIC Manual Starter Current Limiter Iec (GV1L3)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- SQUARE D Manual Motor Starter, Knob, 6 to 10A, 3P (GV2P14)
- Schneider Electric Manual Motor Switches