Shop All Programmable Controller Accessories
Schneider Electric
Extension Cartridge, 2 outputs, 0-10 VDC
Mfr # TMC2AQ2V
Zoro # G0040120
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 0 to 10V DC
- Number of Inputs 0
- Number of Outputs 2
- For Use With Modicon Mfr. No.M221 PLC
- Features 2 Analog Voltage Outputs, I/O Extension Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMC2AQ2V
- Zoro # G0040120
- UPC # 785901278221
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Height | 41 mm |
Width | 35 mm |
Depth | 15 mm |
Description
Extension Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 2, Power Required 0 to 10V DC, Features 2 Analog Voltage Outputs, I/O Extension Cartridge, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- Schneider Electric Programmable Logic Controls (PLC)