Shop All Programmable Controller Accessories
Schneider Electric
Extension Cartridge, 2 inputs, 0-10VDC
Mfr # TMC2AI2
Zoro # G0040148
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 0 to 10V DC
- Number of Inputs 2
- Number of Outputs 0
- For Use With Modicon Mfr. No.M221 PLC
- Features 2 Screw Terminal Blocks and Twisted shielded pairs cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMC2AI2
- Zoro # G0040148
- UPC # 785901338482
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Width | 35 mm |
Height | 41 mm |
Depth | 15 mm |
Description
Extension Module, Number of Inputs 2, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Power Required 0 to 10V DC, Features 2 Screw Terminal Blocks and Twisted shielded pairs cable, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- SQUARE D General Purpose Transformer, 150 VA, NEMA 3R, 55°C, 120/240V AC, 240/480V AC (150SV1A)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- GUTOR Rectifier Static Switch Other Plc And Dcs Module (0C0949)
- Schneider Electric Programmable Controller Accessories