Shop All Specialty Switches
Schneider Electric
Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P
Mfr # GV3APN01
Zoro # G7747449
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Compatibility GV3P || GV3L
- Rotary Handle Padlocking padlock in ON position || padlock in OFF position
- Product Or Component Type rotary handle kit
- Handle Front Plate Colour grey
- Handle Colour black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV3APN01
- Zoro # G7747449
- Country of Origin Czechia
- Category Specialty Switches
Details
Item | Extended rotary handle kit,TeSys GV3,IP |
Product Compatibility | GV3P || GV3L |
Rotary Handle Padlocking | padlock in ON position || padlock in OFF position |
Product Or Component Type | rotary handle kit |
Handle Front Plate Colour | grey |
Handle Colour | black |
Accessory / Separate Part Category | control accessory |
Ip Degree Of Protection | IP54 |
Back/Door Distance | 189-300 mm |
Device Short Name | GV3AP |
Rotary Handle Mounting Style | extended |
Range | TeSys || TeSys Deca |
Locking Options Description | 1 to 3 padlocks |
Description
Extended rotary handle kit,TeSys GV3,IP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0206)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- ZORO SELECT Pull Chain Lever Switch (61105)
- KYTOLA 1-13Lpm Flow Switch (SLM13-KL26)
- GOODMAN B1370253 Stack Switch W/Sheath (B1370253)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- YORK Thermostatic 250VAc, 024 25291 000 (024 25291 000)
- Schneider Electric Switches