Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 8 outputs, Terminal Block
Mfr # TM3DQ8RG
Zoro # G0040260
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 0
- Number of Outputs 8
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM3DQ8RG
- Zoro # G0040260
- UPC # 785901981787
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Depth | 84.6 mm |
Width | 27.4 mm |
Height | 90 mm |
Description
Extension Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 8, Includes Terminal Block, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Plc Power Supply Module 140CPS12420 (140CPS12420)
- MITSUBISHI Melsec Network Unit Controller Module (A1SJ72QLP25)
- Schneider Electric Programmable Controller Accessories