Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 8 inputs, 0 outputs, 120VAC
Mfr # TM3DI8A
Zoro # G0040385
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 120V AC
- Number of Inputs 8
- Number of Outputs 0
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3DI8A
- Zoro # G0040385
- UPC # 785901337416
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Depth | 84.6 mm |
Height | 90 mm |
Width | 27.4 mm |
Description
Extension Module, Number of Inputs 8, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Includes Terminal Block, Power Required 120V AC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- MITSUBISHI Operator Interface GT1155QSBD (GT1155-QSBD)
- Schneider Electric Programmable Controller Accessories