Item
|
Extension Module
|
Power Required
|
24V DC
|
Number of Inputs
|
4
|
Number of Outputs
|
0
|
For Use With
|
Modicon Mfr. No.M221 PLC
|
Includes
|
Terminal Block
|
Features
|
Plate or Panel with Fixing Kit
|
Standards
|
EN/IEC 61131-2 || EN/IEC 61010-2-201
|
Local Signalling
|
for PWR 1 LED (green)
|
Ambient Air Temperature For Operation
|
-10-55°C horizontal installation || -10-35°C vertical installation
|
Permissible Continuous Overload
|
13 V voltage || 40 mA current
|
Insulation
|
between input and supply 1500 V AC || between input and internal logic 500 V AC
|
Resistance To Electrostatic Discharge
|
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
|
Operating Altitude
|
0 to 6561.68 ft (0 to 2000 m)
|
Resistance To Electromagnetic Fields
|
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 GHz to 3 GHz EN/IEC 61000-4-3
|
Electromagnetic Emission
|
radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)230-1000 MHz EN/IEC 55011
|
Immunity To Microbreaks
|
10 ms
|
Shock Resistance
|
15 gn 11 ms
|
Range Compatibility
|
Modicon M221 || Modicon M241 || Modicon M251 || Modicon M262
|
Relative Humidity
|
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
|
Conversion Time
|
100 ms + 100 ms per channel + 1 controller cycle time thermocouple || 100 ms + 100 ms per channel + 1 controller cycle time temperature probe || 10 ms + 10 ms per channel + 1 controller cycle time voltage/current
|
Marking
|
CE
|
Non-Linearity
|
+/- 0.2 %FS
|
Storage Altitude
|
0-3000 m
|
Product Certifications
|
CE || UKCA || RCM || EAC || cULus
|
Absolute Accuracy Error
|
+/- 0.2 % of full scale at 25°C for analogue input voltage/current || +/- 0.2 % of full scale at 25°C for Pt 100/Pt 1000, Ni 100/ Ni 1000 temperature probe || +/- 0.2 % of full scale at 25°C for thermocouple C 0 to 2315°C || +/- 6°C at 25°C for thermocouple R, S 0 to 200°C || +/- 0.2 % of full scale at 25°C for thermocouple R, S 200 to 1760°C || +/- 0.2 % of full scale at 25°C for thermocouple B 300 to 1820°C || +/- 0.4 % of full scale at 25°C for thermocouple K - 200 to 0°C || +/- 0.2 % of full scale at 25°C for thermocouple K 0 to 1300°C || +/- 0.4 % of full scale at 25°C for thermocouple J - 200 to 0°C || +/- 0.2 % of full scale at 25°C for thermocouple J 0 to 1000°C || +/- 0.4 % of full scale at 25°C for thermocouple E - 200 to 0°C || +/- 0.2 % of full scale at 25°C for thermocouple E 0 to 800°C || +/- 0.4 % of full scale at 25°C for thermocouple T - 200 to 0°C || +/- 0.2 % of full scale at 25°C for thermocouple T 0 to 400°C || +/- 0.4 % of full scale at 25°C for thermocouple N - 200 to 0°C || +/- 0.2 % of full scale at 25°C for thermocouple N 0 to 1300°C
|
Vibration Resistance
|
3.5 mm 5-8.4 Hz DIN rail || 3 gn 8.4-150 Hz DIN rail
|
Current Consumption
|
45 mA 5 V DC via bus connector || 50 mA 5 V DC via bus connector || 35 mA 24 V DC via external supply || 40 mA 24 V DC via external supply
|
Lsb Value
|
2.44 mV 0 to 10 V voltage || 4.88 mV - 10 to 10 V voltage || 4.88µA 0 to 20 mA current || 3.91µA 4 to 20 mA current || 0.1°C temperature probe || 0.1°C thermocouple
|
Analogue Input Resolution
|
16 bits || 15 bits + sign
|
Supply Voltage Limits
|
20.4-28.8 V
|
Cross Talk
|
<= 1 LSB
|
Ambient Air Temperature For Storage
|
-25-70°C
|
Electrical Connection
|
10 x 1.5 mm² removable screw terminal block pitch 3.81 mm for inputs and supply || 10 x 1.5 mm² removable screw terminal block pitch 3.81 mm for inputs
|
[Us] Rated Supply Voltage
|
24 V DC
|
Mounting Support
|
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
|
Temperature Drift
|
+/- 0.01 %FS/°C
|
Product Or Component Type
|
analog input module
|
Repeat Accuracy
|
+/-0.5 %FS
|
Pollution Degree
|
2
|
Type Of Cable
|
twisted shielded pairs cable <30 m input
|
Analogue Input Number
|
4
|
Input Impedance
|
<= 50 Ohm current || >= 1 MOhm voltage || >= 1 MOhm thermocouple || >= 1 MOhm temperature probe
|
Resistance To Conducted Disturbances
|
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
|
Resistance To Fast Transients
|
1 kV EN/IEC 61000-4-4 I/O)
|
Analogue Input Type
|
current 4 to 20 mA || current 0 to 20 mA || voltage 0 to 10 V || voltage - 10 to 10 V || thermocouple - 200 to 1000°C thermocouple J || thermocouple - 200 to 1300°C thermocouple K || thermocouple 0 to 1760°C thermocouple R || thermocouple 0 to 1760°C thermocouple S || thermocouple 0 to 1820°C thermocouple B || thermocouple - 200 to 400°C thermocouple T || thermocouple - 200 to 1300°C thermocouple N || thermocouple - 200 to 800°C thermocouple E || thermocouple 0 to 2315°C thermocouple C || Pt 100 temperature probe - 200 to 850°C || Pt 1000 temperature probe - 200 to 600°C
|
Resistance To Magnetic Fields
|
30 A/m EN/IEC 61000-4-8
|
Ip Degree Of Protection
|
IP20
|
Surge Withstand
|
1 kV power supply common mode EN/IEC 61000-4-5 || 0.5 kV power supply differential mode EN/IEC 61000-4-5 || 1 kV input common mode EN/IEC 61000-4-5
|
Sampling Duration
|
10 ms voltage/current || 100 ms voltage/current || 100 ms thermocouple || 100 ms temperature probe
|