Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 32 inputs, 0 outputs
Mfr # TM3DI32K
Zoro # G0040400
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 32
- Number of Outputs 0
- For Use With Modicon Mfr. No.M221 PLC
- Features Plate or Panel with Fixing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM3DI32K
- Zoro # G0040400
- UPC # 785901349082
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Height | 90 mm |
Width | 33.5 mm |
Depth | 81.3 mm |
Description
Extension Module, Number of Inputs 32, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- Schneider Electric Programmable Controller Accessories