Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 2 outputs, Terminal Block
Mfr # TM3AM6G
Zoro # G0040461
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 4
- Number of Outputs 2
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3AM6G
- Zoro # G0040461
- UPC # 785901334149
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Depth | 70 mm |
Height | 90 mm |
Width | 23.6 mm |
Description
Extension Module, Number of Inputs 4, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 2, Includes Terminal Block, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK WASHER REDUCING 3/4X1/2"" (55001)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Remote IO Adaptor Module 140CRA93200 (140CRA93200)
- UNIVERSAL DYNAMICS CONTROLLER MODULE (941566)
- Schneider Electric Programmable Logic Controls (PLC)