Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 16 outputs, 24VDC/240VAC
Mfr # TM3DQ16RG
Zoro # G0040330
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC/240V AC
- Number of Inputs 0
- Number of Outputs 16
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3DQ16RG
- Zoro # G0040330
- UPC # 785901981916
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Depth | 84.6 mm |
Height | 90 mm |
Width | 27.4 mm |
Description
Extension Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 16, Includes Terminal Block, Power Required 24V DC/240V AC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR2B121B)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- ALLEN BRADLEY REDUNDANCY 24V-DC SER A OTHER PLC AND DCS MODULE (1606-XLPRED)
- Schneider Electric Programmable Logic Controls (PLC)