Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 16 inputs, 8 outputs
Mfr # TM3DM24R
Zoro # G0040376
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 16
- Number of Outputs 8
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3DM24R
- Zoro # G0040376
- UPC # 785901349099
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Height | 90 mm |
Width | 42.9 mm |
Depth | 84.6 mm |
Description
Extension Module, Number of Inputs 16, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 8, Includes Terminal Block, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUIT LOCKNUT 2.5"" (49107)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orchid (SHC1028ZP)
- HONDA Portable Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, Electric, Recoil Start, 120V AC (EU3000IS1AN)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- Schneider Electric Programmable Logic Controls (PLC)