Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, TM3, 0 inputs, 32 outputs
Mfr # TM3DQ32TK
Zoro # G0040288
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 0
- Number of Outputs 32
- For Use With Modicon Mfr. No.M221 PLC
- Features Plate or Panel with Fixing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3DQ32TK
- Zoro # G0040288
- UPC # 785901981800
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Width | 33.5 mm |
Height | 90 mm |
Depth | 81.3 mm |
Description
Extension Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 32, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5006100 MAXI Fuse Block - 30-80A (5006100)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- ENM AC Hour Meter I, 6-Digit, 2.31 In, Round (T50A4)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Connector Set, Power Terminal Block (TMAT2PSET)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- OMRON Controller CJ1WID211 (CJ1W-ID211)
- Schneider Electric Programmable Logic Controls (PLC)