Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, 8 inputs, 0 outputs, 24VDC
Mfr # TM3TI8T
Zoro # G0040227
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 8
- Number of Outputs 0
- For Use With Modicon Mfr. No.M221 PLC
- Includes Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM3TI8T
- Zoro # G0040227
- UPC # 785901981701
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Width | 23.6 mm |
Depth | 70 mm |
Height | 90 mm |
Description
Extension Module, Number of Inputs 8, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Includes Terminal Block, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Connector Set, Power Terminal Block (TMAT2PSET)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Remote IO Adaptor Module 140CRA93200 (140CRA93200)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- Schneider Electric Programmable Controller Accessories