Shop All Programmable Controller Accessories
Schneider Electric
Ext Module, 0 inputs, 16 outputs, 24VDC
Mfr # TM3DQ16UK
Zoro # G0040297
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 0
- Number of Outputs 16
- For Use With Modicon Mfr. No.M221 PLC
- Features Plate or Panel with Fixing Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TM3DQ16UK
- Zoro # G0040297
- UPC # 785901981848
- Country of Origin Taiwan, Province of China
- Category Programmable Controller Accessories
Dimensions
Width | 21.4 mm |
Depth | 81.3 mm |
Height | 90 mm |
Description
Extension Module, Number of Inputs 0, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 16, Power Required 24V DC, Features Plate or Panel with Fixing Kit, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- Schneider Electric Programmable Logic Controls (PLC)