Shop All Programmable Controller Accessories
Schneider Electric
Ext Cartridge, TMC, 2 inputs, 24VDC
Mfr # TMC2TI2
Zoro # G0040111
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 24V DC
- Number of Inputs 2
- Number of Outputs 0
- For Use With Modicon Mfr. No.M221 PLC
- Features 2 Temperature Inputs, I/O Extension Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMC2TI2
- Zoro # G0040111
- UPC # 785901278207
- Country of Origin Japan
- Category Programmable Controller Accessories
Dimensions
Width | 35 mm |
Depth | 15 mm |
Height | 41 mm |
Description
Extension Module, Number of Inputs 2, For Use With Modicon Mfr. No.M221 PLC, Number of Outputs 0, Power Required 24V DC, Features 2 Temperature Inputs, I/O Extension Cartridge, Product Type Extension Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PMPU-B18)
- EATON Contact Block, Cage, Black, 22mm, 1NO (M22-CK10)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 1 (DTU362)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- ALLEN BRADLEY Output Module 1756OF8 (1756-OF8)
- Schneider Electric Programmable Logic Controls (PLC)