Shop All Safety Monitoring Relays
Schneider Electric
Expansion modules, Modicon MCM, 2 digital output pairs, screw
Mfr # XPSMCMDO0002
Zoro # G200422937
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 114.5 mm
- Height 99 mm
- Standards ISO 13849-1, IEC 61800-5-1, IEC 62061, IEC 61508
- Depth 22.5 mm
- Load Type resistive load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMCMDO0002
- Zoro # G200422937
- Country of Origin Italy
- Category Safety Monitoring Relays
Dimensions
Width | 114.5 mm |
Height | 99 mm |
Depth | 22.5 mm |
Description
This Modicon MCM safe output expansion module has 2 start/restart interlock inputs, 2 output OSSD pairs and 2 status outputs and is fitted with captive screw clamp terminals. It is designed to monitor remotely your safe I/O. It is furnished with screw clamp terminals, removable terminal block for electrical connection. It is an IP20 rated product. This safe I/O module figures configurable filters and delays for each single input, configurable output activation and de-activation delays, independent control of pairs of outputs, and configurable diagnostic output signals. This module figures LEDs on its front face, displaying the status (power supply, run, internal or external errors, input and output status). This safe I/O module is connected to the safety controller via the backplane expansion connector. It weighs 0.23kg. Its dimension are 22.5mm (Depth), 99mm (Height) and 114.5mm (Width). Its housing is red. It is powered with 24 VDC. It is ideal for monitoring safety functions such as emergency stop, guard monitoring, perimeter guarding, position monitoring, speed monitoring and enabling movement. This safe I/O module is certified by RCM, CULus and TV. It can reach such safety levels as category 4 conforming to EN/ISO 13849-1, PLe conforming to EN/ISO 13849-1, Type 4 conforming to EN/IEC 61496-1, and SILCL3 conforming to IEC 62061. Compatible accessories for Modicon MCM module are a memory card and the backplane connector. The module instals on Omega 35mm DIN rail conforming to EN 50022. The Modicon MCM modular safety controller system provide flexibility and scalability from 8 inputs, 2 dual/4 single channel outputs up to 128 inputs, 16 dual/32 single channel outputs, up to 32 or 48 diagnostic status outputs. Modicon MCM modular safety controller system are designed to monitor multiple safety functions on and around a machine to minimise the risk of people accessing the dangerous moving parts of the machine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Plastic (30G209)
- TELEMECANIQUE SENSORS Limit switch body ZCT-compact-1NC1N (ZCT21P16)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- SCHNEIDER ELECTRIC Expansion modules, Modicon MCM, 4 digital output pairs, screw (XPSMCMDO0004)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- Schneider Electric Safety Monitoring Relays