Shop All Fiber Optic Cable
Schneider Electric
Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw
Mfr # XPSMCMCO0000S2
Zoro # G4056708
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type 4 ways RS485
- Standards cULus, RCM, TÃœV
- Width 22.5 mm
- Height 99 mm
- Depth 114.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMCMCO0000S2
- Zoro # G4056708
- Country of Origin Italy
- Category Fiber Optic Cable
Dimensions
Width | 22.5 mm |
Height | 99 mm |
Depth | 114.5 mm |
Description
This Modicon MCM safe RS485 bus expansion module for remote extension has 2-channel transmitter/receiver network connection and is fitted with captive screw clamp terminals. It enables the connection of modular safety controllers type XPSMCMCP0802 and XPSMCMC10804 with the expansion modules placed at distances up to 50m (164ft.) using RS485 shielded cables. It is furnished with screw clamp terminals, removable terminal block for electrical connection. It is an IP20 rated product. Combined with safe RS485 bus expansion module type XPSMCMCO0000S1, It allows to create up to 6 decentralized I/O islands. This module figures LEDs on its front face, displaying the status (power supply, run, internal or external errors). This safe bus expansion module is connected to other I/O modules via the backplane expansion connector, and uses a RS485 serial interface shielded cable to connect to safe RS485 bus expansion module and create decentralized I/O islands. It weighs 0.3kg. Its dimension are 22.5mm (Depth), 99mm (Height) and 114.5mm (Width). Its housing is red. It is powered with 24 VDC. It is ideal for monitoring up to five decentralized safety related islands with a distance of 50 meters (164.04 ft) between each island on a single Safety controller CPU. Embedding a safe communication between decentralized I/Os. The safe RS485 bus expansion module Modicon MCM are certified by TÃ1⁄4V SD meeting the industrial safety standards of Category 4, PL e according to EN/ISO 13849-1 and SILCL 3 according to IEC/EN 61508 and IEC/EN 60261. Compatible accessories for Modicon MCM module are a memory card and the backplane connector. The safe RS485 bus expansion module instals on Omega 35mm DIN rail conforming to EN 50022. The Modicon MCM modular safety controller system provide flexibility and scalability from 8 inputs, 2 dual/4 single channel outputs up to 128 inputs, 16 dual/32 single channel outputs, up to 32 or 48 diagnostic status outputs. Modicon MCM modular safety controller system are designed to monitor multiple safety functions on and around a machine to minimise the risk of people accessing the dangerous moving parts of the machine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- TRUMETER Counter Gasket, 3-Hole, Use w/2PPU8, 2PPV6 (5003-017)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- IRWIN CIRC SWBLD FBR 4T 7-1/4"" (4935473)
- Schneider Electric Fiber Optic Cable