Shop All Safety Monitoring Relays
Schneider Electric
Expansion module, Modicon MCM, 4 safety relay outputs, with backplane connection, screw
Mfr # XPSMCMRO0004
Zoro # G7687678
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 114.5 mm
- Height 99 mm
- Width 22.5 mm
- Standards IEC 62061 || EN/ISO 13849-1 || EN/IEC 61800-5-1 || EN/IEC 61508
- Maximum Switching Voltage 400 V AC || 250 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XPSMCMRO0004
- Zoro # G7687678
- Country of Origin Italy
- Category Safety Monitoring Relays
Dimensions
Depth | 114.5 mm |
Height | 99 mm |
Width | 22.5 mm |
Description
This Modicon MCM safe relay output expansion module has 4 start/restart interlock inputs, 4 relays and is fitted with captive screw clamp terminals. It is designed to monitor safety actuators for relay outputs, with a rated supply voltage of 24V DC and a maximum power dissipation of 3W. It is furnished with screw clamp terminals, removable terminal block for electrical connection. It is an IP20 rated product. The safe relay modules type XPSMCMER0004 use guided contact safety relays, each of which provides two N.O. contacts and one N.C. contact in addition to the N.C. feedback contact. This safe relay output expansion module figures LEDs on its front face, displaying the status (power supply, run, internal or external errors, inputs status, restart signal, output channels). The safe relay output modules type XPSMCMER0002 and XPSMCMER0004 do not require the backplane expansion connectors as they are directly wired to the selected OSSD. It weighs 0.3kg. Its dimension are 22.5mm (Depth), 99mm (Height) and 114.5mm (Width). Its housing is red. It is powered with 24 VDC. It is ideal for monitoring safety functions such as emergency stop, guard monitoring, perimeter guarding, position monitoring, speed monitoring and enabling movement. The safe controller CPU Modicon MCM are certified by TÃ1⁄4V SD meeting the industrial safety standards of Category 4, PL e according to EN/ISO 13849-1 and SILCL 3 according to IEC/EN 61508 and IEC/EN 60261. Compatible accessory for safe relay output module is a memory card. The module instals on Omega 35mm DIN rail conforming to EN 50022. The Modicon MCM modular safety controller system provide flexibility and scalability from 8 inputs, 2 dual/4 single channel outputs up to 128 inputs, 16 dual/32 single channel outputs, up to 32 or 48 diagnostic status outputs. Modicon MCM modular safety controller system are designed to monitor multiple safety functions on and around a machine to minimise the risk of people accessing the dangerous moving parts of the machine.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Red (E22LED120RN)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- SCHNEIDER ELECTRIC Current control relay, Harmony Control Relays, 5A, 1CO, overcurrent function, 250V AC DC (RM17JC00MW)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, screw (XPSMCMER0004)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- Schneider Electric Safety Monitoring Relays