Shop All Programmable Controller Accessories
Schneider Electric
Ethernet ConneXium cable - shielded twisted pair - 2 x rugged RJ45 - UL - 3 m
Mfr # TCSECU3M3M3S4
Zoro # G3153285
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 11801 class D, CMG FT4, EIA/TIA-568 category CAT 5E, UL 444, EN 50173 class D
- Transmission Support Medium twisted shielded pairs cable
- Accessory / Separate Part Destination Ethernet network
- Awg Gauge AWG 24
- Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # TCSECU3M3M3S4
- Zoro # G3153285
- UPC # 785901219170
- Country of Origin Thailand
- Category Programmable Controller Accessories
Dimensions
Cable Length | 3 m |
Length | 3 m |
Details
Item | Ethernet Cable 3M Cat 5E W/Rj45 Ul |
Standards | IEC 11801 class D, CMG FT4, EIA/TIA-568 category CAT 5E, UL 444, EN 50173 class D |
Transmission Support Medium | twisted shielded pairs cable |
Accessory / Separate Part Destination | Ethernet network |
Awg Gauge | AWG 24 |
Cover Material | PVC |
Communication Network Category | 5e |
Range of Product | ConneXium |
Electrical Connection | 2 connectors, RJ45 straight 8 |
Marking | UL |
Product or Component Type | shielded twisted pair straight cable |
Accessory / Separate Part Type | connecting cable |
Ip Degree of Protection | IP20 |
Accessory / Separate Part Category | connection accessories |
Ip Degree Of Protection | IP20 |
Product Or Component Type | shielded twisted pair straight cable |
Description
Ethernet Cable 3M Cat 5E W/Rj45 Ul
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- MERSEN Semiconductor Fuse, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Cable Usb For Download (XBTZG935)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- Schneider Electric Programmable Logic Controls (PLC)