Shop All Terminal Block Accessories
Schneider Electric
End Barrier, Screw Terminal
Mfr # NSYTRACE24
Zoro # G5234862
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. NSYTRV24D
- Length 2.75 in
- Height 2.26"
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # NSYTRACE24
- Zoro # G5234862
- UPC # 785901306610
- Country of Origin Germany
- Category Terminal Block Accessories
Dimensions
Length | 2.75 in |
Height | 2.26" |
Width | 0.09" |
Length (Straight Wireway) | 2.75 in |
Overall Length | 2.75 in |
Overall Depth | 0.16 in |
Overall Width | 2.28 in |
Description
Terminal Block End Plate, Compatible with Series NSYTRV, Material Plastic, Mounting Type Screw Mount, Overall Depth 0.16 in, Overall Length 2.75 in, Overall Width 2.28 in, Thickness 0.0866 in, Color Gray, Compatible Manufacturer Model Number NSYTRV24D, Compatible with Product Type Screw Terminal Terminal Block, RoHS Compliant No, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20493301)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- Schneider Electric Terminal Block Accessories