Shop All Magnetic Contactors
Schneider Electric
Enclosed Starter Insta-Kit, IEC, 600V AC
Mfr # LA9CA06ET
Zoro # G310375178
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Selector Switch
- Accessory Type Enclosed Starter Insta-Kit
- Starter Style IEC
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA9CA06ET
- Zoro # G310375178
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Details
Item | Enclosed Starter Insta-Kit |
Includes | Selector Switch |
Accessory Type | Enclosed Starter Insta-Kit |
Starter Style | IEC |
Voltage | 600V AC |
Description
Enclosed Starter Insta-Kit, Accessory Type Enclosed Starter Insta-Kit, Starter Style IEC, Includes Selector Switch, NEMA Size Not Applicable, Voltage 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 20, 3P, 600V (LRD332L)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2G)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13BD)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13BD)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- Schneider Electric Motor Controls