Shop All Variable and Constant Torque Soft Starts
Schneider Electric
Enclosed Soft Start, 20 HP, NEMA 1,208V
Mfr # 863922UFG2BE06A07
Zoro # G4493544
product price: $6,012.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,012.99
Free 30-Day Returns
Key Features
- With Bypass / No Bypass With Bypass
- Frequency 60Hz
- Depth 12.65 in
- Display 7 Segment
- Application Compressors, Conveyors, Fans, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 863922UFG2BE06A07
- Zoro # G4493544
- UPC # 094716004346
- Country of Origin Mexico
- Category Variable and Constant Torque Soft Starts
Dimensions
Depth | 12.65 in |
Height | 31.92 in |
Width | 11.3 in |
Overall Width | 11.3 in |
Overall Height | 31.92 in |
Overall Depth | 12.65 in |
Description
Combination Soft Start, Input Voltage 208 V AC, Output Current 59.4 A, Output Voltage 208V AC, Output Power 20 hp @ 3 Phase, 208V AC, Phase Three, Enclosure Rating NEMA 1, Enclosure Type UL Type 1 General Purpose, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- AEGIS Bearing Protection Ring, Dia. 1 7/8 In (KIT SGR-1.875-UK)
- SCHNEIDER ELECTRIC Enclosed Soft Start, 15 HP, NEMA 12,208V (863922UEA2BE06A07)
- Schneider Electric Soft Starts