Schneider Electric

Enclosed Soft Start, 15 HP, NEMA 12,208V


product price: $5,109.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Inputs/Outputs 3
  • Stop Time Freewheel,Torque decel
  • Depth 12.65 in
  • Protects Circuit Breaker
  • Display 7 Segment
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 12.65 in
Height 31.92 in
Width 11.3 in
Overall Depth 12.65 in
Overall Height 31.92 in
Overall Width 11.3 in

Description

Combination Soft Start, Input Voltage 208 V AC, Output Current 46.2 A, Output Voltage 208V AC, Output Power 15 hp @ 3 Phase, 208V AC, Phase Three, Enclosure Rating NEMA 12, Enclosure Type UL Type 12K Industrial Use, Dust-Tight/Drip-Tight, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.