Download CAD Files
Schneider Electric

Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles

CAD Available

original price: $37.64
8% off
new price: $34.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • DC Contact Rating - Relay 13A @ 28V
  • AC Contact Rating - Relay 25A @ 300V
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Mounting - Relay Side Flange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width - Relay 1.53 in
Overall Height - Relay 2.9 in
Body Depth - Relay 1.4 in
Body Height - Relay 2.9 in
Dimensions 2.90"H, 1.53"W, 1.40"D
Body Depth 1.4 in
Body Height 2.9 in
Overall Depth 2.9 in
Body Width 1.53 in

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 1.4 in, Body Height 2.9 in, Body Width 1.53 in, Coil Resistance 400 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.