Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 8 Pin, 12VDC, DPDT
Mfr # RPF2BJD
Zoro # G1529227
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 20A @ 28V
- AC Contact Rating - Relay 30A @ 277V (NO), 3A @ 277V (NC)
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Bottom Flange, DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RPF2BJD
- Zoro # G1529227
- UPC # 785901597056
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 1.65"H, 1.34"W, 2.68"D |
Body Height - Relay | 1.65 in |
Body Depth - Relay | 2.68 in |
Body Width - Relay | 1.34 in |
Overall Height - Relay | 1.54 in |
Overall Depth | 1.54 in |
Body Depth | 1.18 in |
Flat Pin Width | 0.25 in |
Body Height | 1.33 in |
Body Width | 2.7 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 30 A, Electrical Connection 1/4 in Tab Terminal, Flat Pin Width 0.25 in, Number of Pins 8, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 250/277V (NC), 30 A @ 250/277V (NO), Contact Rating (DC) 20 A @ 28V (NO), 25 A @ 28V (NO), 3 A @ 28V (NC), Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method No Button
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2A)
- HONEYWELL Q340A1074 30Mv Thermocouple 24" (Q340A1074)
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- Schneider Electric Power Relays