Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO
Mfr # RPF2ABD
Zoro # G0571295
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 20A @ 28V
- AC Contact Rating - Relay 30A @ 277V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Bottom Flange, DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # RPF2ABD
- Zoro # G0571295
- UPC # 785901437765
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 2.68 in |
Body Width - Relay | 1.34 in |
Body Height - Relay | 1.65 in |
Dimensions | 1.65"H, 1.34"W, 2.68"D |
Overall Height - Relay | 1.54 in |
Body Depth | 1.18 in |
Overall Depth | 1.54 in |
Body Height | 1.33 in |
Flat Pin Width | 0.25 in |
Body Width | 2.7 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection 1/4 in Tab Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 250/277V (NO), Contact Rating (DC) 20 A @ 28V (NO), 25 A @ 28V (NO), Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method No Button, Body Depth 1.18 in, Body Height 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Ivory, Boxes (2347)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- Schneider Electric Power Relays