Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO
Mfr # 725BXXBC3ML-12D
Zoro # G1786601
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 25A @ 28V
- AC Contact Rating - Relay 25A @ 277V
- Number of Pins - Relay 6
- Contact Form - Relay DPST-NO
- Mounting - Relay Bottom Flange, DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 725BXXBC3ML-12D
- Zoro # G1786601
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 2.67 in |
Body Depth - Relay | 1.3 in |
Overall Height - Relay | 1.94 in |
Dimensions | 1.94"H, 2.67"W, 1.30"D |
Body Height - Relay | 1.94 in |
Flat Pin Width | 0.25 in |
Overall Depth | 1.94 in |
Body Width | 2.67 in |
Body Depth | 1.3 in |
Body Height | 1.3 in |
Height | 2.67 in (67.7 mm) |
Depth | 1.94 in (49.4 mm) |
Width | 1.37 in (34.9 mm) |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 75 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- IFM Level Sensor, G3/4 NPT (LR3000)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- Schneider Electric Power Relays