Shop All Power Relays
Schneider Electric
Enclosed Power Relay, 5 Pin, 24VDC, SPDT
Mfr # 389FXAXC1-24D
Zoro # G2468523
original price:
$26.52
10% off
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 25A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 389FXAXC1-24D
- Zoro # G2468523
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.53 in |
Body Height - Relay | 2.9 in |
Dimensions | 2.90"H, 1.53"W, 1.40"D |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.9 in |
Body Width | 1.4 in |
Body Height | 2.66 in |
Overall Depth | 2.9 in |
Body Depth | 1.4 in |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 5, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 1.4 in, Body Height 2.66 in, Body Width 1.4 in, Coil Resistance 400 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (TRS3-1/2R)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 100A, Not Rated (7187)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- Schneider Electric Electrical Relays