Shop All Power Relays
Download CAD Files
Schneider Electric
Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles
Mfr # 9AS7A24
Zoro # G2398401
CAD Available
original price:
$12.55
19% off
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 10A @ 28V (NC), 30A @ 28V (NO)
- AC Contact Rating - Relay 15A @ 240V (NC), 30A @ 240V (NO)
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Bottom Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9AS7A24
- Zoro # G2398401
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 1.10"H, 1.06"W, 1.95"D |
Overall Height - Relay | 1.1 in |
Body Width - Relay | 1.083 in |
Body Height - Relay | 1.094 in |
Body Depth - Relay | 1.976 in |
Body Depth | 0.11 in |
Body Height | 1.97 in |
Overall Depth | 1.09 in |
Body Width | 1.08 in |
Depth | 1.09 in (27.8 mm) |
Height | 1.97 in (50 mm) |
Width | 1.07 in (27.3 mm) |
Description
Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Electrical Connection Faston Terminal, Number of Pins 5, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V-5a (NO), 10 A @ 277V-8a (NC), 12 A @ 240V-8a (NC), 20 A @ 240V-1 (NC), 22 A @ 120V-8a (NO), 3 A @ 277V-5a (NC), 30 A @ 240V (NO), 30 A @ 240V-8a (NC), 30 A @ 240V-8a (NO), 33 A @ 277V-8a (NC), 80 A @ 240V-8a (NO), 98 A @ 120V-8a (NO)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- SQUARE D Cover, Flush, 15.45inWx40.57inL (QOC342MQF)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- AAON SWITCH DPS 012WC (R62330)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- Schneider Electric Electrical Relays