Shop All Push Button Control Stations
Schneider Electric
Empty handy box, Harmony XB5R, plastic, dark grey, 1 cut out, 22mm
Mfr # ZBRM01
Zoro # G510839364
$71.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ETSI EN 301 489-1, ETSI EN 300 440-1, ETSI EN 300 440-2, ETSI EN 301 489-3, UL 508, CSA C22.2 No 14, IEC 60947-5-1
- Material polycarbonate
- Range of Product Harmony XB5R
- Colour of Cover dark grey RAL 7016)
- Ambient Air Temperature For Storage -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBRM01
- Zoro # G510839364
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Mounting Diameter | 22 mm |
Details
Item | CONTROL STATION SPS EMPTY 1 HOLE |
Standards | ETSI EN 301 489-1, ETSI EN 300 440-1, ETSI EN 300 440-2, ETSI EN 301 489-3, UL 508, CSA C22.2 No 14, IEC 60947-5-1 |
Material | polycarbonate |
Range of Product | Harmony XB5R |
Colour of Cover | dark grey RAL 7016) |
Ambient Air Temperature For Storage | -40-70°C |
Device Short Name | ZBRM |
Product or Component Type | empty handy box |
Ambient Air Temperature For Operation | -25-55°C |
Ik Degree of Protection | IK03 conforming to IEC 62262 |
Ip Degree of Protection | IP65 IEC 60529 |
Colour of Base of Enclosure | dark grey RAL 7016) |
Product Destination | for XB5R Ø 22 mm control units |
Control Station Application | one function |
Description
This empty handy box provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments This empty handy box is realise with a green plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8-057)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- Schneider Electric Switches