Shop All Push Button Control Stations
Schneider Electric
Empty control station - XAP-A - plastic - 1 opening
Mfr # XAPA1101
Zoro # G7730420
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material glass reinforced polyester
- Housing Color grey
- Depth 83 mm
- Cable Entry undrilled
- IP Rating IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XAPA1101
- Zoro # G7730420
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 83 mm |
Product Front Plate Size | 85 x 146 mm |
Details
Item | Empty control station - XAP-A - plastic |
Basic Material | glass reinforced polyester |
Housing Color | grey |
Cable Entry | undrilled |
IP Rating | IP65 IEC 60529 || IP69 NF C 20-010 || IP69K |
Mounting | flush |
Fire Resistance | 850°C NF C 20-455, 960°C IEC 92 |
Overvoltage Category | class II IEC 60536, class II NF C 20-030 |
Number of Vertical Rows | 1 |
Protective Treatment | TC, TH |
Number of Cut-Out | 1 cut-out |
Device Short Name | XAPA |
Product or Component Type | empty control station without hinges |
Resistance To Chemical Agents | high resistant to acids, high resistant to all solvents, high resistant to bases, high resistant to diesel, high resistant to mineral salts, high resistant to oils and greases, high resistant to petrol, high resistant to sea water |
Range of Product | Harmony XAP |
Product Destination | for Ø 30.5 mm control and signalling units |
Flame Retardance | M3 conforming to CSTB, VO conforming to UL 94 |
Ambient Air Temperature For Storage | -40-70°C |
Ambient Air Temperature For Operation | -40-70°C |
Description
This Harmony XAPA1101 is an empty control station plastic 1 opening. It is part of the range Harmony XAP, XB2 SL metal enclosures, for Harmony XB4.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM3)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 2NO/2NC, Mshrm Head (9001KYK22)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- Schneider Electric Push Buttons & Indicators