Shop All Push Button Control Stations
Schneider Electric
Empty control station without hinges, Harmony XAP, plastic, grey, 16 cut outs, 22mm, 151 x 241 x 83mm
Mfr # XAPA3116
Zoro # G7729964
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material glass reinforced polyester
- Housing Color grey
- Material glass reinforced polyester
- Mounting flush
- Cable Entry undrilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XAPA3116
- Zoro # G7729964
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 83 mm |
Usable Depth | 83 mm |
Product Front Plate Size | 151 x 241 mm |
Description
This Harmony XAPA3116 is an empty control station plastic 16 openings in 4 columns. It is part of the range Harmony XAP, XB2 SL metal enclosures, for Harmony XB4.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, white, booted, operating travel 16mm, 25...+ 70 degree C (XACB9211)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- Schneider Electric Push Buttons & Indicators