Shop All Push Button Switches
Schneider Electric
Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, pull to release, 2NC
Mfr # XB7NT844
Zoro # G500904874
Sold in multiples of 10 for $491.90
$491.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || EN/ISO 13850 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60204-1 || IEC 60364-5-53 || EN/IEC 60947-1
- Type Of Operator latching
- Operator Profile red mushroom Ø 40 mm, unmarked
- Electrical Durability 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
- Electrical Reliability Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB7NT844
- Zoro # G500904874
- Country of Origin Indonesia
- Category Push Button Switches
Dimensions
Mounting Diameter | 22 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 72 mm |
Description
Emergency stop 0 22 - red - mushroom hea
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L38LG)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3335)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm trigger latching key release, 1NC (XB5AS9442)
- Schneider Electric Push Button Switches