Shop All Push Button Switches
Schneider Electric
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red
Mfr # XB4BS9445
Zoro # G3232686
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BS9445
- Zoro # G3232686
- UPC # 785901381006
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 40 mm |
Height | 47 mm |
Depth | 104 mm |
Mounting Diameter | 22 mm |
Overall Height | 1.85 in |
Overall Width | 1.57 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 4.09 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/4 (EYSEF125)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 250' Length, 0.0201" Diameter, Silver (24N80250)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA333)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73134)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L35)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- Schneider Electric Push Buttons & Indicators