Shop All Push Button Switches
Schneider Electric
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # XB5AT842
Zoro # G8581456
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AT842
- Zoro # G8581456
- UPC # 785901980520
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 40 mm |
Height | 43 mm |
Depth | 82 mm |
Mounting Diameter | 22 mm |
Overall Depth | 3.23 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.57 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.69 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- RACO Electrical Box Cover, Masonry, 1 Gang, Rectangular, Galvanized Steel, Blank (701FG)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 NO, Blue (XB6DA61B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (XACA9414)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7121)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 2 CO, Red (XB6EDW4B2P)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K22)
- Schneider Electric Push Button Switches