Shop All Push Button Switches
Schneider Electric
Emergency Stop Push Button, 22 mm, 1NC, Red
Mfr # XB5AS8442
Zoro # G8581447
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5AS8442
- Zoro # G8581447
- UPC # 785901978701
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 40 mm |
Height | 43 mm |
Depth | 82 mm |
Mounting Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Depth | 3.23 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.57 in |
Overall Height | 1.69 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.125in ID, Black, 4ft, PK5 (HSN-100 1/8 Blk 48)
- SQUARE D Starter 600Vac 18Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SBO1V02S)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1804-250)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 2.500, Loop Nut, Item# 5120-25L ( (FABKWIKIEPLUG5120-25L-CS30-PC)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L38LRRH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AH03)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001SK2L1R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW13)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- Schneider Electric Switches