Shop All Push Button Switches
Schneider Electric
Emergency stop head, Harmony XB4, switching off, metal, red mushroom 30mm, 22mm, trigger latching push pull
Mfr # ZB4BT844
Zoro # G610915999
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator trigger action and mechanical latching
- Bezel Material chromium plated metal
- Width 30 mm
- Height 30 mm
- Standards GB 14048.5, UL 508, CSA C22.2 No 14, IEC 60947-5-1, IEC 60947-1, ISO 13850, IEC 60947-5-5, IEC 60364-5-53, JIS C8201-5-1, IEC 60947-5-4, JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BT844
- Zoro # G610915999
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Width | 30 mm |
Height | 30 mm |
Mounting Diameter | 22 mm |
Description
Emergency stop head, Harmony XB4, switching off, metal, red mushroom 30mm, 22mm, trigger latching push pull
- •LR9D67 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor.
- •With a thermal range 60-100A, selectable tripping class 10-20, it protects motors 37 to 45kW@400V, for unbalanced loads.
- •LR9D67 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor.
- •With a thermal setting range 60-100A and a selectable tripping class 10-20, it protects unbalanced loads and motors 37 to 45kW@400V.
- •It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator, a pre-alarm circuit.
- •Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).
- •Thermal overload protection, electronic type, for use with unbalanced loads (non differential), self powered (no external power supply needed).
- •To be combined with Tesys LC1D115-D150 contactors.
- •Light and compact, 120mm wide.
- •Manual control with test & reset buttons, manual / automatic reset selector.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JJN-20)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- SCHNEIDER ELECTRIC Pendant Push Button, 30 mm, Multi (9001KR12U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- SCHNEIDER ELECTRIC Non-Illuminated Annunciator, 22 mm, Black (XB5KSG)
- Schneider Electric Push Button Switches