Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC input filter, Altivar, Lexium, 49A, 3 phases, 380...500V
Mfr # VW3A4425
Zoro # G400905018
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A4425
- Zoro # G400905018
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Details
Item | Additionnal EMC filter - 49 A - 3 PH |
Description
This EMC input filter enables your drive to be in compliance with electromagnetic compatibility requirements. It is designed to reduce conducted emissions on the supply mains and enlarge the maximum motor cable length. This product is compliant with IEC/EN 61800-3, category C1, C2 or C3, in Environment 1 (public network). It is compatible with Altivar 32 and Altivar machine ATV320. It is mounted underneath the variable speed drive. It acts as a support for the drives and is attached to them via tapped holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932655Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC LCD Keypad Remote Mounting Kit, Altivar (VW3A1102)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- Schneider Electric Adjustable Frequency Drive Accessories