Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC input filter, Altivar, Lexium, 17.6A, 1 phase, 200...240V
Mfr # VW3A4421
Zoro # G100904823
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VW3A4421
- Zoro # G100904823
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Details
Item | Additionnal EMC filter - 17.6 A - 1 PH - |
Description
This EMC input filter enables your drive to be in compliance with electromagnetic compatibility requirements. It is designed to reduce conducted emissions on the supply mains and enlarge the maximum motor cable length. This product is compliant with IEC/EN 61800-3, category C1, C2 or C3, in Environment 1 (public network). It is compatible with Altivar 32, Altivar machine ATV320 and Lexium 28. It is mounted beside the variable speed drive. It acts as a support for the drives and is attached to them via tapped holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- NSK NSK-6210Z, 6200 Series Single Row Deep Groove Ball Bearing, 6210Z (6210Z)
- TOMPKINS Hydraulic Fitting-Flange16FP-16FL C61 FLANGE PAD (W43-16-16)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- Schneider Electric Adjustable Frequency Drive Accessories