Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter
Mfr # VW3A31406
Zoro # G9525932
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATV312, ATV31C
- Phase Three
- Overall Length 9.25 in
- Overall Width 5.51 in
- Overall Depth 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31406
- Zoro # G9525932
- UPC # 785901689485
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Length | 9.25 in |
Overall Width | 5.51 in |
Overall Depth | 1.97 in |
Details
For Use With | ATV312, ATV31C |
Item | EMC Filter |
Phase | Three |
Compatible with Manufacturer Part Number | Mfr. No. ATV212HU30M3X, Mfr. No. ATV212HU30N4, Mfr. No. ATV212HU40M3X, Mfr. No. ATV212HU40N4, Mfr. No. ATV212HU55N4, Mfr. No. ATV312HU22N4, Mfr. No. ATV312HU30M3, Mfr. No. ATV312HU30N4, Mfr. No. ATV312HU40M3, Mfr. No. ATV312HU40N4, Mfr. No. ATV31CU22N4, Mfr. No. ATV31CU30N4, Mfr. No. ATV31CU40N4, Mfr. No. LXM05AD22N4, Mfr. No. LXM05AD34N4, Mfr. No. LXM05AD42M3X, Mfr. No. LXM05BD22N4, Mfr. No. LXM05BD34N4, Mfr. No. LXM05BD42M3X, Mfr. No. LXM05CD22N4, Mfr. No. LXM05CD34N4 |
Description
EMC Filter, For Use with Series Altivar 212, Altivar 31, Altivar 312, Lexium 05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L050 (225L050G)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- Schneider Electric Variable Frequency Drives