Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 7.64x2.95x1.18, ATV12
Mfr # VW3A4416
Zoro # G3451682
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Reduces EMC Emissions
- Mounting Type Panel Mount
- For Use With ATV12 Drives H018F1 to H037F1, ATV12 Drives H018M2 to H075M2
- Protects External Electronics
- Overall Length 7.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A4416
- Zoro # G3451682
- UPC # 785901726241
- Country of Origin Hungary
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Length | 7.64 in |
Overall Depth | 1.18 in |
Overall Width | 2.95 in |
Details
Function | Reduces EMC Emissions |
Mounting Type | Panel Mount |
Item | EMC Filter |
For Use With | ATV12 Drives H018F1 to H037F1, ATV12 Drives H018M2 to H075M2 |
Protects | External Electronics |
Compatible with Manufacturer Part Number | Mfr. No. ATV12H018F1, Mfr. No. ATV12H018M2, Mfr. No. ATV12H037F1, Mfr. No. ATV12H037M2, Mfr. No. ATV12H055M2, Mfr. No. ATV12H075M2, Mfr. No. ATV12P037F1, Mfr. No. ATV12P037M2, Mfr. No. ATV12P055M2, Mfr. No. ATV12P075M2 |
Description
EMC Filter, For Use with Series Altivar 12, Compatible with Manufacturer Part Number Mfr. No. ATV12H018F1, Mfr. No. ATV12H018M2, Mfr. No. ATV12H037F1, Mfr. No. ATV12H037M2, Mfr. No. ATV12H055M2, Mfr. No. ATV12H075M2, Mfr. No. ATV12P037F1, Mfr. No. ATV12P037M2, Mfr. No. ATV12P055M2, Mfr. No. ATV12P075M2, For Use With Grainger Item Number 48R254, 55WM76, 55WP16, 5WJJ5, 5WJJ6, 5WJJ8, 5WJJ9, 5WJK1, 5WJK3, For Use With ATV12 Drives H018F1 to H037F1, ATV12 Drives H018M2 to H075M2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Motor For Emc42D (06493)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- COXREELS Spring Can Assy 15In (656)
- TRITAN QD Bushing, 1.75-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 3/4)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95812)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- Schneider Electric Variable Frequency Drives