Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 3.15" x , 15.5" x , 9.65
Mfr # VW3A31408
Zoro # G3548046
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current (Amps) 83
- Width 245 in
- Type Filter
- Phase Three
- Function Input Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31408
- Zoro # G3548046
- UPC # 785901690771
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Width | 245 in |
Depth | 3.15 in |
Cable Length (Ft.) | 3.28, 16.4 |
Cable Length (Meters) | 1, 5 |
Height | 15.55 in |
Overall Depth | 3.15 in |
Overall Length | 15.5 in |
Overall Width | 9.65 in |
Details
Output Current (Amps) | 83 |
Type | Filter |
Phase | Three |
Function | Input Filter |
Motor HP | 15 hp, 20 hp |
Used For | Variable Speed Drive |
Item | EMC Filter |
Application | Radio Interference Input Filter |
Filter | EMC Input Filter |
Mfr. Stock No. | ATV320 |
Includes | Printed Circuit Boards |
For Use With | ATV212HD11M3X; ATV212HD15M3X; ATV212HD18M3X; ATV312HD11M3; ATV312HD15M3; Variable speed drive ATV320...C motor; Variable speed drive ATV320...C motor |
Input Voltage | 200 to 240V AC |
Compatible with Manufacturer Part Number | Mfr. No. ATV212HD11M3X, Mfr. No. ATV212HD15M3X, Mfr. No. ATV212HD18M3X, Mfr. No. ATV312HD11M3, Mfr. No. ATV312HD15M3 |
Description
EMC Filter, For Use with Series Altivar 212, Altivar 312, Compatible with Manufacturer Part Number Mfr. No. ATV212HD11M3X, Mfr. No. ATV212HD15M3X, Mfr. No. ATV212HD18M3X, Mfr. No. ATV312HD11M3, Mfr. No. ATV312HD15M3, For Use With Grainger Item Number 6DWY3, 6DWY5, 6MVA3, 6MVA4, 6MVA5, For Use With ATV212HD11M3X; ATV212HD15M3X; ATV212HD18M3X; ATV312HD11M3; ATV312HD15M3; Variable speed drive ATV320...C motor; Variable speed drive ATV320...C motor, Phase Three, Overall Depth 3.15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- SCHNEIDER ELECTRIC Remote Keypad, IP54, Fixed, ATV12, Altivar (VW3A1006)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- Schneider Electric Variable Frequency Drives