Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 1.46" x , 7.68" x , 2.83
Mfr # VW3A31402
Zoro # G3546768
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (Ft.) 3.28, 16.4
- Type Filter
- Cable Length (Meters) 1, 5
- Input Voltage 200 to 240V AC
- Mfr. Stock No. ATV320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31402
- Zoro # G3546768
- UPC # 785901828259
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Ft.) | 3.28, 16.4 |
Cable Length (Meters) | 1, 5 |
Depth | 1.45 in |
Height | 7.63 in |
Overall Length | 7.68 in |
Overall Width | 2.83 in |
Overall Depth | 1.46 in |
Details
Type | Filter |
Item | EMC Filter |
Input Voltage | 200 to 240V AC |
Mfr. Stock No. | ATV320 |
For Use With | ATV312H018M3; ATV312H037M3; ATV312H055M3; ATV312H075M3; LXM05AD10M3X; LXM05BD10M3X; Variable speed drive ATV320...C motor |
Filter | EMC Filter |
Output Current (Amps) | 7 |
Includes | Printed Circuit Boards |
Function | Input Filter |
Phase | Three |
Application | Radio Interference Input Filter |
Used For | Variable Speed Drive |
Compatible with Manufacturer Part Number | Mfr. No. ATV312H018M3, Mfr. No. ATV312H037M3, Mfr. No. ATV312H055M3, Mfr. No. ATV312H075M3, Mfr. No. LXM05AD10M3X, Mfr. No. LXM05BD10M3X |
Description
EMC Filter, For Use with Series Altivar 312, Lexium 05, Compatible with Manufacturer Part Number Mfr. No. ATV312H018M3, Mfr. No. ATV312H037M3, Mfr. No. ATV312H055M3, Mfr. No. ATV312H075M3, Mfr. No. LXM05AD10M3X, Mfr. No. LXM05BD10M3X, For Use With Grainger Item Number 6DWX3, 6DWX5, 6DWX8, 6DWY1, For Use With ATV312H018M3; ATV312H037M3; ATV312H055M3; ATV312H075M3; LXM05AD10M3X; LXM05BD10M3X; Variable speed drive ATV320...C motor, Phase Three, Overall Depth 1.46 in, Overall Length 7.68 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI GY (PLG02530-50)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP44118)
- BESTORQ Aftermarket 10101000 TRANE COMPANY Classic Replacement V-Belt, A38 (A38)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- SCHNEIDER ELECTRIC Communication Module, 4.3" H (TM171ARS485)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 16Ohms, 1.1kW, IP20 (VW3A7733)
- DAYTON Input/Output Modlue (13E672)
- Schneider Electric Variable Frequency Drives