Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 1.46" x , 7.68" x , 2.83
Mfr # VW3A31401
Zoro # G3614677
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 240V AC
- Cable Length (Meters) 20, 50, 100
- Filter EMC Filter
- Depth 1.45 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31401
- Zoro # G3614677
- UPC # 785901688945
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 20, 50, 100 |
Depth | 1.45 in |
Cable Length (Ft.) | 65.61 ft, 164.04 ft, 328.08 |
Width | 37 in |
Height | 7.63 in |
Overall Length | 7.68 in |
Overall Width | 2.83 in |
Overall Depth | 1.46 in |
Details
Input Voltage | 200 to 240V AC |
Filter | EMC Filter |
Phase | Single |
Used For | Filtering |
Function | Radio Interference Input Filter |
Mfr. Stock No. | ATV320 |
Output Current (Amps) | 9 |
For Use With | Servo Drive LXM23 Motor, Variable Speed Drive ATV320.C Motor, Variable Speed Drive ATV320.W Motor, Variable Speed Drive ATV320.WS Motor |
Type | Filter |
Application | Radio Interference Input Filter |
Includes | Printed Circuit Boards |
Item | EMC Filter |
Compatible with Manufacturer Part Number | Mfr. No. ATV312H018M2, Mfr. No. ATV312H037M2, Mfr. No. ATV312H055M2, Mfr. No. ATV312H075M2, Mfr. No. ATV31C018M2, Mfr. No. ATV31C037M2, Mfr. No. ATV31C055M2, Mfr. No. ATV31C075M2, Mfr. No. LXM05AD10F1, Mfr. No. LXM05AD10M2, Mfr. No. LXM05BD10F1, Mfr. No. LXM05BD10M2, Mfr. No. LXM05CD10M2 |
Description
EMC Filter, For Use with Series Altivar 31, Altivar 312, Lexium 05, Compatible with Manufacturer Part Number Mfr. No. ATV312H018M2, Mfr. No. ATV312H037M2, Mfr. No. ATV312H055M2, Mfr. No. ATV312H075M2, Mfr. No. ATV31C018M2, Mfr. No. ATV31C037M2, Mfr. No. ATV31C055M2, Mfr. No. ATV31C075M2, Mfr. No. LXM05AD10F1, Mfr. No. LXM05AD10M2, Mfr. No. LXM05BD10F1, Mfr. No. LXM05BD10M2, Mfr. No. LXM05CD10M2, For Use With Grainger Item Number 6DWX2, 6DWX4, 6DWX7, 6DWY0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- D&D 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- Schneider Electric Adjustable Frequency Drive Accessories