Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 1.38" x , 9.25" x , 5.51
Mfr # VW3A31405
Zoro # G3546594
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 240V AC
- Used For Variable Speed Drive
- Cable Length (Ft.) 65.61 ft, 164.04 ft, 328.08
- Includes Printed Circuit Boards
- Type Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31405
- Zoro # G3546594
- UPC # 785901689478
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Ft.) | 65.61 ft, 164.04 ft, 328.08 |
Height | 9.2 in |
Depth | 1.37 in |
Cable Length (Meters) | 20, 50, 100 |
Width | 140 in |
Overall Width | 5.51 in |
Overall Length | 9.25 in |
Overall Depth | 1.38 in |
Details
Input Voltage | 200 to 240V AC |
Used For | Variable Speed Drive |
Includes | Printed Circuit Boards |
Type | Filter |
Filter | EMC Filter |
Output Current (Amps) | 22 |
For Use With | ATV312HU22M2; ATV31CU22M2; LXM05AD28F1; LXM05AD28M2; LXM05BD28F1; LXM05BD28M2; LXM05CD28M2; Variable speed drive ATV320...C motor; Variable speed drive ATV320...W/ATV320...WS motor |
Function | Input Filter |
Mfr. Stock No. | ATV320 |
Phase | Single |
Application | Radio Interference Input Filter |
Motor HP | 3 hp |
Item | EMC Filter |
Compatible with Manufacturer Part Number | Mfr. No. ATV312HU22M2, Mfr. No. ATV31CU22M2, Mfr. No. LXM05AD28F1, Mfr. No. LXM05AD28M2, Mfr. No. LXM05BD28F1, Mfr. No. LXM05BD28M2, Mfr. No. LXM05CD28M2 |
Description
EMC Filter, For Use with Series Altivar 31, Altivar 312, Lexium 05, Compatible with Manufacturer Part Number Mfr. No. ATV312HU22M2, Mfr. No. ATV31CU22M2, Mfr. No. LXM05AD28F1, Mfr. No. LXM05AD28M2, Mfr. No. LXM05BD28F1, Mfr. No. LXM05BD28M2, Mfr. No. LXM05CD28M2, For Use With Grainger Item Number 48R290, 6DWZ3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- FESTO Stop Kit DADP-ES-Q12-25 (DADP-ES-Q12-25)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Variable Freq. Drive, 3/4hp, 200 to 240V (ATV12P055M2)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- Schneider Electric Adjustable Frequency Drive Accessories