Shop All Adjustable Frequency Drive Accessories
Schneider Electric
EMC Filter, 1.38" x , 7.68" x , 4.12
Mfr # VW3A31403
Zoro # G3549026
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 200 to 240V AC
- Application Radio Interference Input Filter
- Function Input Filter
- Cable Length (Meters) 20, 50, 100
- For Use With Servo Drive LXM23 Motor, ATV312HU11M2, ATV312HU15M2, ATV31CU11M2, ATV31CU15M2, LXM05AD17F1, LXM05AD17M2, LXM05BD17F1, LXM05BD17M2, LXM05CD17M2, Variable Speed Drive ATV320..C Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31403
- Zoro # G3549026
- UPC # 785901696438
- Country of Origin Thailand
- Category Adjustable Frequency Drive Accessories
Dimensions
Cable Length (Meters) | 20, 50, 100 |
Cable Length (Ft.) | 65.61 ft, 164.04 ft, 328.08 |
Depth | 1.37 in |
Height | 7.63 in |
Overall Width | 4.12 in |
Overall Depth | 1.38 in |
Overall Length | 7.68 in |
Details
Item | EMC Filter |
Input Voltage | 200 to 240V AC |
Application | Radio Interference Input Filter |
Function | Input Filter |
For Use With | Servo Drive LXM23 Motor, ATV312HU11M2, ATV312HU15M2, ATV31CU11M2, ATV31CU15M2, LXM05AD17F1, LXM05AD17M2, LXM05BD17F1, LXM05BD17M2, LXM05CD17M2, Variable Speed Drive ATV320..C Motor |
Used For | Variable Speed Drive |
Output Current (Amps) | 16 |
Filter | EMC Filter |
Type | Filter |
Mfr. Stock No. | ATV320 |
Phase | Single |
Includes | Printed Circuit Boards |
Compatible with Manufacturer Part Number | Mfr. No. ATV312HU11M2, Mfr. No. ATV312HU15M2, Mfr. No. ATV31CU11M2, Mfr. No. ATV31CU15M2, Mfr. No. LXM05AD17F1, Mfr. No. LXM05AD17M2, Mfr. No. LXM05BD17F1, Mfr. No. LXM05BD17M2, Mfr. No. LXM05CD17M2 |
Description
EMC Filter, For Use with Series Altivar 31, Altivar 312, Lexium 05, Compatible with Manufacturer Part Number Mfr. No. ATV312HU11M2, Mfr. No. ATV312HU15M2, Mfr. No. ATV31CU11M2, Mfr. No. ATV31CU15M2, Mfr. No. LXM05AD17F1, Mfr. No. LXM05AD17M2, Mfr. No. LXM05BD17F1, Mfr. No. LXM05BD17M2, Mfr. No. LXM05CD17M2, For Use With Grainger Item Number 48R289, 6DWY7, 6DWZ0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 16Ohms, 1.1kW, IP20 (VW3A7733)
- SCHNEIDER ELECTRIC Remote cable, Altivar, Lexium, 10m, for graphic display terminal (VW3A1104R100)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SCHNEIDER ELECTRIC Graphic Keypad Door Mounting Kit (VW3A1112)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95812)
- SCHNEIDER ELECTRIC Braking resistor, Altivar, 100Ohms, 0.1kW, IP20 (VW3A7730)
- EATON Remote Keypad Cable, 3.0m Cable, Plug-In (DXG-CBL-3M0)
- Schneider Electric Adjustable Frequency Drive Accessories